Shop TENAX
Create Account
TeWax / Cera Pasta - Premium Grade Wax -1 Liter. Used to Increase Polshing Effect on Onyxes, Marble
- Mfr # TCBC
- Zoro # G823392105
product price:Â
$
25.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCBC
- Zoro #
- G823392105
- UPC #
- -
- Country of Origin
- Italy
Description
Cera Pasta Clear Wax Paste 1 Liter PREMIUM GRADE WAX -Tenax Cera Pasta Clear Wax Paste is used to increase the polishing effect on onyxes, marble, natural stones, granite, agglomerates, terrazzo. Also it is used to brighten up a lost polish. The application may increase the polish from 5-6 to 15-16 points of gloss. This product is completely without solvents which contains trichloroethylene, that may cause dangerous irreversible effects to humans. Tenax solid wax is a result of special waxes melted through solvents that allow a high penetration level on treated material leading to a long-lasting effect. Features: Clear Color Premium Grade Increases Polishing Effect Restores Polish Solvent Free High Level of Penetration Directions: Make sure surface is clean and completely dry. The presence of water, dust or dirty matter may affect the result. Spread wax uniformly on surface using a clean sponge or cloth. Let the wax completely dry and clean with a clean cloth. If wax is not dry it will not shine after removal. Remove any excess immediately. We suggest testing this on a small hidden area before use.This product will treat approximately 215 - 323 sq. ft. depending on the porosity of the material. Shelf Life: This product will last at least 2 years if kept between 65 Deg and 77 Deg. Keep away from heat, humidity and sunlight. Safety: Please read Safety data sheet before usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.