Shop TENAX
Create Account
Tixo XE - Knife-Grade Transparent Polyester Mastic - 1 Quart. Ideal for Exposed Bonding, Lamincatio
- Mfr # TMtixo
- Zoro # G223392040
product price:Â
$
25.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TMtixo
- Zoro #
- G223392040
- UPC #
- -
- Country of Origin
- Italy
Description
Tenax Transparent Mastice (Tixo) EX Knife Grade - 1 Liter (comes with hardener) For Granite, Marble, Engineered Stone, Quartz, Quartzite, Stone Tenax Transparent Tixo EX Knife Grade is a high viscosity polyester adhesive used to vertically or horizontally repair, rebuild, bond, and fill. Knife Grade Tixo EX is very smooth in consistency, easy to stir and spread and will cure shiny. It is very polishable and colors easily to match the stone. It cures fast and bonds extremely strong. Cures in lower temperatures. Not suitable for temperatures below 32 Deg. Recommended for interior use. Tenax Tixo EX Transparent Knife Grade is Italian made premium knife grade glue that offers many outstanding characteristics that fabricators look for in a knife grade glue. Why is Tenax the best knife grade polyester glue to use on granite and stone? 1) Doesn't Drip: Tenax Tixo EX knife grade glue is a true knife grade that doesn't drip and run off the edge after adding the hardener and the cure starts to kick in. This is exactly what fabricators want when doing seams, 45 degree edges, or fixing edge chips. 2) Fast Cure Time: Tenax Tixo Granite Glue cures in about 12-15 minutes with a workable time between 4-5 minutes in real world shop and jobsite applications. That gives plenty of time to get the glue on/between the stone, clamped, and finished correctly before the cure time but sets fast enough to not waste time in the shop or in the field. 3) Smooth Consistency: The creamy texture of the Tenax Tixo EX Knife Grade Stone Glue makes it super easy to work with. Especially when adding color and hardener. 4) Great Transparent Color: Tenax made the Tixo EX stone glue with purest polyester resin available. This gives Tixo R some of the lightest and transparent polyester glue on the market. In the can it looks very light in color. When spread onto stone, Tixo EX becomes very clear and transparent. 5) Easy to Color: Because Tixo EX is so light in color it makes it super easy to add tint to color match the stone. 6) Polishes to a High Gloss: Tenax Tixo EX polishes just like the stone does. This is extremely important when doing seams, filling cracks, chips, or doing lamination work. 7) Extremely Strong Bond: Tenax, using premium resin raw materials, has produced one of the strongest polyester bonds in the stone industry. Fabricators are extremely confident that once bonded, Tenax will not fail. 8) Durable for Years: Tixo Knife Grade is extremely durable after installat
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.