Domo 21 - Bi-Component Epoxy Glue. White Cartridge (215 ml). Designed for All Types of Stone.
- Mfr # TD21
- Zoro # G423392215
product price:Â
$
43.39
/ea
Key Features
Color
White
Includes
215 ml Mini Cartridge
Size
215 ml
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TD21
- Zoro #
- G423392215
- UPC #
- -
- Country of Origin
- Italy
- Color
- White
- Item
- Tenax Domo 21 - Cartridge 215 ml
- Includes
- 215 ml Mini Cartridge
Dimensions
- Size
- 215 ml
Description
Domo 21 - Cartridge 215ml This Domo 21 cartridge system requires the M200XMR Cartridge Gun for use. Domo 21 Cartridge Glue is a bi-component epoxy glue designed for all types of stone. Domo is one of the strongest epoxies in the stone industry. It will bond to almost any surface including polished surfaces. Domo 21 is designed for permanent application. The stone will break before the bond will. Suitable for temperatures below 32 Deg as well as extreme heat. White in color. Domo 21 is used to glue and repair the following materials: Natural Stone Ceramic Composite Stone Concrete Ideal also for fixing nail and metal parts and anchoring pivots, bolts, and tie-beams. Shelf Life: Keep the containers closed after use. Keep away from heat, humidity and sun light. This product will last 2 years under normal conditions between 65 Deg and 77 Deg.
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.