Fixtop Epoxy (1 + 1 Quart) - Two-Part Epoxy Glue. Not Water Based. Use to Bond Metal to Stones, Con
- Mfr # TFt1l
- Zoro # G223392156
product price:Â
$
65.95
/ea
Key Features
Includes
Part A 1 Liter & Part B 1 Liter
Size
1 Liter
Color
Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TFt1l
- Zoro #
- G223392156
- UPC #
- -
- Country of Origin
- Italy
- Includes
- Part A 1 Liter & Part B 1 Liter
- Item
- Tenax Fixtop Epoxy - 1 + 1 Liter
- Color
- Beige
Dimensions
- Size
- 1 Liter
Description
Fixtop Epoxy 1+1 Liter Tenax Fixtop Epoxy Adhesive is a true 100% two-part epoxy glue...not water based. It is very easy to mix and spread. Suitable for gluing and bonding marble, granite, stones, mosaics, porcelain and ceramics as well as hardwood, cement board, laminate and plywood. Works best when applied in a thin layer. Use to bond metal to stones, concrete to metal, ceramic to stone, stone to honeycomb panels. Does not dissolve or break down in water so it is great for shower applications and won't delaminate. No issues with expansion or contraction. For indoor and outdoor use. Outstanding Epoxy Thinset Material For Use on: Mosaics All Stone Ceramic Porcelain Indoor & Outdoor Shower Applications Features: Easy to Mix Works Best in Thin Layer Metal to Stone Concrete to Metal Ceramic to Metal Ceramic to Stone Stone to Honeycomb Panels Doesn't Dissolve in Water Great for Showers No Expansion or Contraction Indoor & Outdoor Use Instructions: Make sure surface to be treated is completely dry and clean. Keep the glue and hardeners in their original cans. If using an automatic dosing pump avoid contact with metals made of copper, brass or similar metals which may rust. Avoid use of PVC plastic. Use only plastic that is corrosive resistant. Measure out, in either weight or volume, the correct amounts of part A and part B. Mix well using clean tools. Best when applied in a thin layer. Use acetone or butyl acetate to clean tools. Shelf Life: Keep the containers closed after use. Keep away from heat, humidity and sun light. This product will last 2 years under normal conditions between 65 degrees and 77 degrees.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.