Vertigo S Fast Drying Knife-Grade Glue - 1 Gallon. Made to Work With Marble, Granite, Quartz, Ceram
- Mfr # TVSg
- Zoro # G423392116
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Size
1 gal
Includes
1 Gallon Tenax Vertigo S & Hardener
Color
Clear / Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TVSg
- Zoro #
- G423392116
- UPC #
- -
- Country of Origin
- Italy
- Includes
- 1 Gallon Tenax Vertigo S & Hardener
- Color
- Clear / Colorless
- Item
- Tenax Vertigo S Knife Grade Gallon
Dimensions
- Size
- 1 gal
Description
Tenax Vertigo S Knife Grade Can be used for Indoor / Outdoor applications Tenax Vertigo S Knife Grade is the latest generation of vinyl ester glue formulas. Vertigo S Knife Grade is virtually completely clear in film during application. Tenax Vertigo S is extremely strong with excellent adhesion with a very fast cure time of about 20 minutes. Tenax used the latest raw resin materials to make Vertigo S very low yellowing in outdoor or UV applications. Vertigo S cures shiny and is very easily polished. Vertigo S takes color very well. Just a drop goes a very long way for easier color matching. Vertigo S is a drip-less formula glue. So it will stay on the edge and not on the floor. Vertigo S in the can looks very very light in color and when spreading it becomes almost invisible. This characteristic makes working with light and white colored materials much easier. With a gel time of 4-5 minutes and a full cure in about 25 minutes, the Tenax Vertigo S will keep the production pieces moving through the shop. Tenax Vertigo S is made to work with: Marble - especially white colored materials. Granite - all granites. Quartz - all quartz materials, especially the white. Ceramic and Porcelain - from the thinnest to the thickest materials, the bond is extremely strong. Features: Easily Polished Extremely Strong Very Low Yellowing Excellent on Light Colored Materials Cures Quickly Accepts Color Well
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.