8 Series Roller Cabinet & Top Box, 19 Drawer, Red, 53 in W

  • Mfr # TEN-O-TCW809N-KIT1

  • Zoro # G400918902


product price:  $10,654.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Number of Drawers
19
Color
Red
Width
53 in
Series
8 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEN-O-TCW809N-KIT1
Zoro #
G400918902
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
53 in

Details

Item
Roller Cabinet & Top Box
Number of Drawers
19
Color
Red
Series
8 Series

Description

53" 9 Drawer 8 Series Roller Cabinet Features:9 drawer "8 series" roller cabinet with four 6" swivel castors, 2 with brakesEquipped with 9 bearing mounted drawers with combination lock8 regular full width drawers together with one 1.2 meter wide full width drawerHeavy duty side handle with rubber gripEach of the full width drawers holds 4 Teng Tools standard TC trays and a long "TTX Tray" to build your own tool kitEach drawer has a capacity of 25kgs with the top 1.2m wide drawer having a capacity of 40kgWooden top plate for a working surfaceProtective mat in each drawerPowder coated paintCan be used as part of a stack system with a top box and a middle boxIdeal for use on its own or together with the Teng Tools TC tray or EVA tool control systems to build your own tool kitTeng Tools tool boxes and roller cabinets have been designed to meet the high demands made by quality conscious professionals from all over the world. No details are left to chance when our tool boxes and roller cabinets are manufactured.53" Wide 10 Drawer 8 Series Top Box Features:53" wide 10 drawer 8 series Top box with ball bearing slides and rubber feetA combination lock and 2 heavy-duty carrying handles on each sideRemovable plastic tote tray with aluminium handleDrawers fully extendEach of the full width drawers holds 4 Teng Tools standard TC trays and a long "TTX Tray" to build your own tool kitProtective mat in each drawerPowder coated paintCan be used as part of a Stack system in conjunction with either of the 53" roller cabinets (TCW806LN or TCW809N)Ideal for use on its own or together with the Teng Tools TC tray or EVA tool control systems to build your own tool kitTeng Tools tool boxes and roller cabinets have been designed to meet the high demands made by quality conscious professionals from all over the world. No details are left to chance when our tool boxes and roller cabinets are manufactured.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.