Shop TENNANT

Autonomous Robotic Floor Scrubbers

  • Mfr # X6ROVR-with Charging Dock

  • Zoro # G623958785


product price:  $101,109.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Features
Deploy Effortlessly to Maintain a High Standard of Clean, Easy Integration into your Existing Floor Care Protocols
Power Source
Battery
Style
Robotic
Brush Speed - Maximum
220 RPM
Machine Size
8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
X6ROVR-with Charging Dock
Zoro #
G623958785
UPC #
-
Country of Origin
United States

Dimensions

Machine Size
8 in
Overall Length
48 in
Pad/Brush Size
13 in
Overall Width
31 1/2 in

Details

Item
Floor Scrubber
Features
Deploy Effortlessly to Maintain a High Standard of Clean, Easy Integration into your Existing Floor Care Protocols
Power Source
Battery
Style
Robotic
Brush Speed - Maximum
220 RPM
Max. Productivity Area
75,000 sq ft
Machine Type
Walk-Behind
Vacuum Motor
0.6 hp
Battery Chemistry
Li-Ion
Solution Tank Capacity
25 gal
Brush Pressure Type
Adjustable
Brush Pressure - Maximum
120 lb
Battery Run Time
6 hr
Drive Type
Self-Propelled
Product Type
Floor Scrubber
Sound Level
69 dBA
Recovery Tank Capacity
25 gal
Cleaning Path
26 in
Series
X6 ROVR
Battery Charger Type
Onboard Battery Charger
Voltage
24V DC

Description

Floor Scrubber, Recovery Tank Capacity 25 gal, Brush Speed - Maximum 220 RPM, Battery Chemistry Li-Ion, Power Source Battery, Cleaning Path 26 in, Style Robotic, Solution Tank Capacity 25 gal, Product Type Floor Scrubber, Battery Run Time 6 hr, Brush Pressure - Maximum 120 lb, Cord Length Not Applicable, Features Deploy Effortlessly to Maintain a High Standard of Clean, Easy Integration into your Existing Floor Care Protocols

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.