Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Scrubber, 52 1/4 in L, 33 1/4 in W

  • Mfr # 2181110

  • Zoro # G512481844


product price: $14,681.00
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Cleaning Path
28 in
Power Source
Battery
Solution Tank Capacity
18.5 gal
Style
Walk Behind
Deck Style
Disk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2181110
Zoro #
G512481844
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
33 1/4 in
Overall Length
52 1/4 in

Details

Item
Floor Scrubber
Cleaning Path
28 in
Power Source
Battery
Solution Tank Capacity
18.5 gal
Style
Walk Behind
Deck Style
Disk
Sound Level
56 dBA
Voltage
100/240V AC
Includes
ec-H2O NanoClean(R) with Severe Environment Kit, Linatex(R) Squeegee Blades, On Board Charger, Pad Driver, Red Pads
Recovery Tank Capacity
18.5 gal
Features
Self-Leveling Pad
Brush Motor
1.08 hp
Brush Pressure - Maximum
51.6 lb
Frequency
60 Hz
Includes Battery
Yes
Current
4.1 A
Brush Speed - Maximum
220 RPM
Battery Chemistry
Sealed AGM
Number of Batteries Included
2
Productivity - Maximum
47,953 sq ft/hr
Horsepower
1 1/2 hp
Product Type
Floor Scrubber
Series
T391 ecH2O
Battery Run Time
3 hr

Description

Floor Scrubber, Recovery Tank Capacity 18.5 gal, Deck Style Disk, Brush Speed - Maximum 220 RPM, Battery Chemistry Sealed AGM, Power Source Battery, Cleaning Path 28 in, Includes ec-H2O NanoClean(R) with Severe Environment Kit, Linatex(R) Squeegee Blades, Charger, Pad Driver, Red Pad, Style Walk Behind, Solution Tank Capacity 18.5 gal, Product Type Floor Scrubber, Battery Run Time 3 hr, Brush Motor 1.08 hp, Brush Pressure - Maximum 51.6 lb, Brush Speed - Minimum 220 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.