Shop TENNANT

Ride-On Floor Scrubbers

  • Mfr # T981-900-D -2000075

  • Zoro # G023958965


product price:  $36,994.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Pad/Brush Size
18 in
Sound Level
72 dBA
Overall Width
43 1/4 in
Voltage
36V DC
Max. Productivity Area
57,049 sq ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T981-900-D -2000075
Zoro #
G023958965
UPC #
-
Country of Origin
Italy

Dimensions

Pad/Brush Size
18 in
Overall Width
43 1/4 in
Overall Length
67 3/4 in
Machine Size
18 in

Details

Item
Floor Scrubber
Sound Level
72 dBA
Voltage
36V DC
Max. Productivity Area
57,049 sq ft
Cleaning Path
36 in
Style
Rider
Power Source
Battery
Product Type
Floor Scrubber
Features
Adjustable Cleaning Settings, ECO Settings, Removable Panels, Yellow Touch Points
Brush Speed - Maximum
200 RPM
Series
T981
Machine Type
Ride-On
Brush Pressure - Maximum
220.5 lb
Solution Tank Capacity
33 gal
Battery Run Time
6.4 hr
Recovery Tank Capacity
36 gal
Vacuum Motor
0.9 hp
Brush Pressure Type
Adjustable
Battery Charger Type
Onboard Battery Charger
Drive Type
Self-Propelled
Deck Style
Dual Deck
Power Source - TS Only
Battery

Description

Floor Scrubber, Recovery Tank Capacity 36 gal, Deck Style Dual Deck, Brush Speed - Maximum 200 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 36 in, Style Rider, Solution Tank Capacity 33 gal, Product Type Floor Scrubber, Battery Run Time 6.4 hr, Brush Pressure - Maximum 220.5 lb, Cord Length Not Applicable, Features Adjustable Cleaning Settings, ECO Settings, Removable Panels, Yellow Touch Points

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.