Rider Sweeper
- Mfr # S680_1050
- Zoro # G825056234
product price:Â
$
34,705.99
/ea
Key Features
Max. Productivity Area
50,560 sq ft
Theoretical Productivity Area - Maximum
67,240 sq ft
Cleaning Path
42 in
Body Material
Steel
Voltage
24V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S680_1050
- Zoro #
- G825056234
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Height
- 45 in
- Length
- 55 1/8 in
- Width
- 32 1/8 in
Details
- Max. Productivity Area
- 50,560 sq ft
- Theoretical Productivity Area - Maximum
- 67,240 sq ft
- Cleaning Path
- 42 in
- Body Material
- Steel
- Voltage
- 24V
- Hopper Capacity
- 2.5 cu ft
- Sweeping Mechanism
- Dual Brush
- Features
- Series
- S680
- Item
- Rider Sweeper
- Power Source
- Battery-Operated
Description
Sweeping Mechanism Dual Brush, Body Material Steel, Height 45 in, Length 55 1/8 in, Width 32 1/8 in, Features Clean a Variety of Hard and Carpeted Floors with Non-Marking Materials and a Self-Leveling Main Brush That Automatically Adapts to Surfaces, Easily Reach Many Areas of the Facility with a Compact Design Offering a Tight Turning Radius and Front-Wheel Steering, Ensure Successful Operation and Simplify Operator Training with Easy-to-Use Controls Featuring Pre-Programmed Working Settings
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.