Shop TENNANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
RiderScrubber, 46", Battery, 120V AC, 75 gal
- Mfr # T16-2003C
- Zoro # G325087226
product price:Â
$
102,195.99
/ea
Key Features
Sound Level
71 dBA
Recovery Tank Capacity
60 gal
Overall Length
74 in
Vacuum Motor
0.75 hp
Handle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T16-2003C
- Zoro #
- G325087226
- UPC #
- -
- Country of Origin
- United States
- Sound Level
- 71 dBA
- Recovery Tank Capacity
- 60 gal
- Vacuum Motor
- 0.75 hp
- Handle Material
- Plastic
- Max. Productivity Area
- 89,100 sq ft
- Item
- Rider Scrubber
- Battery Run Time
- 4 hr
- Brush Speed - Maximum
- 500 RPM
- Solution Tank Capacity
- 75 gal
- Power Source
- Battery
- Sensor Body Style
- Rider
- Machine Type
- Ride-On
- Product Type
- Floor Scrubber
- Cleaning Path
- 45 in
- Series
- T16
- Voltage
- 120 V AC
- Features
- 360 Ah Batteries, Manual Battery watering, On-Board Charger, Safety Lights, Side scrub brush, spray nozzle, off-aisle vacuum wand, HD Squeegee protector
- Drive Type
- Self-Propelled
- Brush Pressure Type
- Adjustable
- Style
- Rider
Dimensions
- Overall Length
- 74 in
- Overall Width
- 46 in
- Machine Size
- 36 in
Description
Rider Scrubber, Recovery Tank Capacity 60 gal, Deck Style Cylindrical, Brush Speed - Maximum 500 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 45 in, Style Rider, Solution Tank Capacity 75 gal, Product Type Floor Scrubber, Battery Run Time 4 hr, Cord Length Not Applicable, Features 360 Ah Batteries, Manual Battery watering, On-Board Charger, Safety Lights, Side scrub brush, spray nozzle, off-aisle vacuum wand, HD Squeegee protector
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.