Scrubber, 42-7/8", Batry, 120VAC, 26.4gal

  • Mfr # 2178945
  • Zoro # G425056238
product price: 
$
31,555.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Cleaning Path
32 in
Max. Productivity Area
33,981 sq ft
Deck Style
Disk
Features
Self-Leveling Scrub head, No too brush change, Chem-dose System
Recovery Tank Capacity
29.1 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2178945
Zoro #
G425056238
UPC #
-
Country of Origin
United States

Dimensions

Machine Size
16 in
Length
59 5/8 in
Overall Width
42 7/8 in
Overall Length
59 5/8 in

Details

Cleaning Path
32 in
Max. Productivity Area
33,981 sq ft
Deck Style
Disk
Features
Self-Leveling Scrub head, No too brush change, Chem-dose System
Recovery Tank Capacity
29.1 gal
Item
Rider Scrubber
Product Type
Floor Scrubber
Style
Rider
Machine Type
Ride-On
Handle Material
Plastic
Solution Tank Capacity
26.4 gal
Battery Chemistry
Sealed AGM
Drive Type
Self-Propelled
Power Source
Battery
Voltage
120 V AC
Brush Pressure Type
Adjustable
Onboard Chemistry
Dilution System
Series
T681
Battery Run Time
2.3 hr
Sound Level
75 dBA
Brush Speed - Maximum
200 RPM
Container Type
Rider

Description

Rider Scrubber, Recovery Tank Capacity 29.1 gal, Deck Style Disk, Brush Speed - Maximum 200 RPM, Battery Chemistry Sealed AGM, Power Source Battery, Cleaning Path 32 in, Product Type Rider, Solution Tank Capacity 26.4 gal, Product Type Floor Scrubber, Battery Run Time 2.3 hr, Cord Length Not Applicable, Features Self-Leveling Scrub head, No too brush change, Chem-dose System

Restrictions

Hazardous material

Ratings & reviews