RiderScrubber, 54", Battery, 120V AC, 58 gal
- Mfr # T1581-1000-C
- Zoro # G625056762
product price:Â
$
74,295.99
/ea
Key Features
Series
T1581
Recovery Tank Capacity
63 gal
Vacuum Motor
0.87 hp
Power Source
Battery
Features
Self-Leveling scrub deck, sweeping side brushes, Cleaning Presets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1581-1000-C
- Zoro #
- G625056762
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Overall Width
- 54 in
- Machine Size
- 39 in
- Length
- 79 in
- Overall Length
- 79 in
Details
- Series
- T1581
- Recovery Tank Capacity
- 63 gal
- Vacuum Motor
- 0.87 hp
- Power Source
- Battery
- Features
- Self-Leveling scrub deck, sweeping side brushes, Cleaning Presets
- Max. Productivity Area
- 76,262 sq ft
- Handle Material
- Plastic
- Battery Run Time
- 6.4 hr
- Product Type
- Floor Scrubber
- Solution Tank Capacity
- 58 gal
- Sound Level
- 79 dBA
- Brush Speed - Maximum
- 1,000 RPM
- Machine Type
- Ride-On
- Voltage
- 120 V AC
- Item
- Rider Scrubber
- Cleaning Path
- 38 3/4 in
- Drive Type
- Self-Propelled
- Style
- Rider
- Brush Pressure Type
- Adjustable
- Container Type
- Rider
Description
Rider Scrubber, Recovery Tank Capacity 63 gal, Deck Style Cylindrical, Brush Speed - Maximum 1,000 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 38 3/4 in, Product Type Rider, Solution Tank Capacity 58 gal, Product Type Floor Scrubber, Battery Run Time 6.4 hr, Cord Length Not Applicable, Features Self-Leveling scrub deck, sweeping side brushes, Cleaning Presets
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.