Scrubber, 26", Batry, 120VAC, 11 gal

  • Mfr # T300-600-D
  • Zoro # G425056207
product price: 
$
21,166.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Series
T300
Machine Size
10 in
Overall Width
26 in
Machine Type
Walk-Behind
Drive Type
Self-Propelled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T300-600-D
Zoro #
G425056207
UPC #
-
Country of Origin
United States

Dimensions

Machine Size
10 in
Overall Width
26 in
Length
51 3/4 in
Overall Length
51 3/4 in

Details

Series
T300
Machine Type
Walk-Behind
Drive Type
Self-Propelled
Power Source
Battery
Sound Level
67 dBA
Recovery Tank Capacity
14 gal
Battery Run Time
2.9 hr
Vacuum Motor
0.6 hp
Voltage
120 V AC
Cleaning Path
24 in
Solution Tank Capacity
11 gal
Brush Speed - Maximum
285 RPM
Brush Pressure Type
Adjustable
Handle Material
Plastic
Features
Quiet Mode, yellow touch points, 150 Ah Battery, Insta-click brush change, Tool-less Squeegee change, debris tray
Max. Productivity Area
18,264 sq ft
Style
Walk Behind
Deck Style
Disk
Product Type
Floor Scrubber
Item
Walk Behind Scrubber
Container Type
Walk Behind

Description

Walk Behind Scrubber, Recovery Tank Capacity 14 gal, Deck Style Disk, Brush Speed - Maximum 285 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 24 in, Product Type Walk Behind, Solution Tank Capacity 11 gal, Product Type Floor Scrubber, Battery Run Time 2.9 hr, Cord Length Not Applicable, Features Quiet Mode, yellow touch points, 150 Ah Battery, Insta-click brush change, Tool-less Squeegee change, debris tray

Restrictions

Hazardous material

Ratings & reviews