Shop TENNANT

Scrubber, 33-3/4", Batry, 120VAC, 32gal

  • Mfr # T600e-1001D
  • Zoro # G225056674

product price: 
$
34,494.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Features
240 Ah Battery, On Board Charger, Black Pneumatic Tires
Series
T600E
Brush Speed - Maximum
300 RPM
Overall Width
33 3/4 in
Power Source
Battery
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T600e-1001D
Zoro #
G225056674
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
33 3/4 in
Length
65 3/4 in
Machine Size
16 in
Overall Length
65 3/4 in

Details

Features
240 Ah Battery, On Board Charger, Black Pneumatic Tires
Series
T600E
Brush Speed - Maximum
300 RPM
Power Source
Battery
Sound Level
70 dBA
Max. Productivity Area
33,304 sq ft
Solution Tank Capacity
32 gal
Machine Type
Walk-Behind
Cleaning Path
32 in
Brush Pressure Type
Adjustable
Battery Run Time
3.5 hr
Voltage
120 V AC
Product Type
Floor Scrubber
Drive Type
Self-Propelled
Deck Style
Disk
Vacuum Motor
0.75 hp
Item
Walk Behind Scrubber
Style
Walk Behind
Handle Material
Plastic
Recovery Tank Capacity
37 gal
Container Type
Walk Behind

Description

Walk Behind Scrubber, Recovery Tank Capacity 37 gal, Deck Style Disk, Brush Speed - Maximum 300 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 32 in, Product Type Walk Behind, Solution Tank Capacity 32 gal, Product Type Floor Scrubber, Battery Run Time 3.5 hr, Cord Length Not Applicable, Features 240 Ah Battery, On Board Charger, Black Pneumatic Tires

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.