Scrubber, 33-1/4", Batry, 120VAC, 18.5 gal
- Mfr # 4176497
- Zoro # G925056745
product price:Â
$
28,049.99
/ea
Key Features
Power Source
Battery
Features
Yellow Touch Points, no tool brush/pad change system, on board charger, debris tray
Style
Walk Behind
Machine Type
Walk-Behind
Sound Level
56 dBA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4176497
- Zoro #
- G925056745
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Machine Size
- 14 in
- Length
- 51 1/8 in
- Overall Width
- 33 1/4 in
- Overall Length
- 51 1/8 in
Details
- Power Source
- Battery
- Features
- Yellow Touch Points, no tool brush/pad change system, on board charger, debris tray
- Style
- Walk Behind
- Machine Type
- Walk-Behind
- Sound Level
- 56 dBA
- Recovery Tank Capacity
- 18.5 gal
- Brush Speed - Maximum
- 220 RPM
- Solution Tank Capacity
- 18.5 gal
- Series
- T391
- Deck Style
- Disk
- Drive Type
- Self-Propelled
- Max. Productivity Area
- 40,139 sq ft
- Item
- Walk Behind Scrubber
- Cleaning Path
- 28 in
- Battery Run Time
- 2 hr
- Product Type
- Floor Scrubber
- Voltage
- 120 V AC
- Brush Pressure Type
- Adjustable
- Handle Material
- Plastic
- Container Type
- Walk Behind
Description
Walk Behind Scrubber, Recovery Tank Capacity 18.5 gal, Deck Style Disk, Brush Speed - Maximum 220 RPM, Battery Chemistry Lithium, Power Source Battery, Cleaning Path 28 in, Product Type Walk Behind, Solution Tank Capacity 18.5 gal, Product Type Floor Scrubber, Battery Run Time 2 hr, Cord Length Not Applicable, Features Yellow Touch Points, no tool brush/pad change system, on board charger, debris tray
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.