Rider Sweeper
- Mfr # 6100-2001
- Zoro # G325055706
product price:Â
$
60,768.99
/ea
Key Features
Height
46 3/8 in
Cleaning Path
38 in
Length
59 7/8 in
Width
31 3/4 in
Series
6100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6100-2001
- Zoro #
- G325055706
- UPC #
- -
- Country of Origin
- United States
- Cleaning Path
- 38 in
- Item
- Rider Sweeper
- Series
- 6100
- Features
- Fume-Free Battery Operation, Tool-Free Maintenance, Vacuum Fan and Filter Shaker
- Sweeping Mechanism
- Dual Brush
- Body Material
- Steel
- Hopper Capacity
- 3 cu ft
- Power Source
- Battery-Operated
- Theoretical Productivity Area - Maximum
- 83,600 sq ft
- Max. Productivity Area
- 46,200 sq ft
- Voltage
- 36V
Dimensions
- Height
- 46 3/8 in
- Length
- 59 7/8 in
- Width
- 31 3/4 in
Description
Sweeping Mechanism Dual Brush, Body Material Steel, Height 46 3/8 in, Length 59 7/8 in, Width 31 3/4 in, Features Fume-Free Battery Operation, Tool-Free Maintenance, Vacuum Fan and Filter Shaker
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.