Shop TENNSCO
Additional $245.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Shelving Storage Cabinet, 42 in H, 48 in W, Swing, Keyed, Medium Gray, 2 Shelves, 0 Drawers
- Mfr # J2442SU-MGY
- Zoro # G2938448
product price:Â
$
592.99
/ea
Key Features
Cabinet Style
Shelving
Door Type
Standard
Lock Type
Keyed
Overall Height
42 in
Overall Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J2442SU-MGY
- Zoro #
- G2938448
- UPC #
- -
- Country of Origin
- United States
- Cabinet Style
- Shelving
- Door Type
- Standard
- Lock Type
- Keyed
- Number of Shelves
- 2
- Number of Drawers
- 0
- Item
- Storage Cabinet
- Cabinet Material
- Steel
- Standards
- SCS, ANSI/BIFMA
- Assembled/Unassembled
- Assembled
- Includes
- 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Adjustable Shelf, Floor Levelers
- Method of Construction
- Welded
- Shelf Capacity
- 400 lbs
- Number of Doors
- 2
- Color
- Medium Gray
- Cabinet Finish
- Powder Coated
- Door Handle Type
- Swing
Description
Storage Cabinet, Cabinet Color Medium Gray, Number of Doors 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.