Tennsco
20/22 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H
- Zoro #: G2938667
- Mfr #: J2478SUC BLACK
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Combination Wardrobe
- Overall Width: 48 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Black
- Gauge: 20/22 ga.
- Number of Drawers: 0
$823.99
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
Subtotal: $823.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #J2478SUC BLACK Specifications
- Zoro #: G2938667
- Mfr #: J2478SUC BLACK
- Cabinet Style: Combination Wardrobe
- Overall Width: 48 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Black
- Gauge: 20/22 ga.
- Number of Drawers: 0
- Number of Shelves: 6
- Overall Height: 78 in
- Depth: 24 in
- Handle Type: Swing
- Item: Storage Cabinet
- Standards: ANSI/BIFMA, SCS
- Finish: Powder Coated
- Number of Doors: 2
- Shelf Capacity: 75 lb
- Method of Construction: Welded
- Includes: 1 Bottom Shelf, 1 Fixed Shelf, 2 Handles, 24 in Coat Rod, 4 Half Width Adjustable Shelves, Floor Levelers, Key Lock with 2 Keys
- Height: 78 in
- Width: 48 in
- Lock Type: Keyed
- Casters Included: No
- Height of Cabinet: 78 in
- Cabinet Handle Style: Swing
- Locking Cabinet: Yes
- Depth of Cabinet: 24 in
- Number of Cabinet Shelves: 5
- Width of Cabinet: 48 in
- Cabinet Door Type: Standard
- Cabinet Locking Mechanism: Keyed
- Country of Origin (subject to change): United States
Description
Storage Cabinet, Cabinet Color Black, Number of Doors 2
Reviews of Tennsco #J2478SUC BLACK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary 6018DHSD
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7820MGY
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 2442SU-SD
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7214ELLG
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary J2478SUC LIGHT GREY
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CVD7220 BLACK
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD1870 SAND
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD2471 SAND
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H CVD2442 MED GREY
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7218ELSD
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 210S362472A-HG
- Tennsco Industrial Storage Cabinets