Tennsco
24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary
Mfr # 6618DHBK
Zoro # G2176791
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$576.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Depth 18 in
- Duty Rating Light Duty
- Finish Polyester/Epoxy Powder Paint
- Height 66 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Galvanized Tilting Drum Ring, 30 gal. (TDR-30-G)
- THE BRUSH MAN Plastic Lid With Spout For #Pail-5 Gal-W, 48PK (PAIL-LID 5-SP)
- DAYTON Drum Lifter, 55 gal., 880 lb. (30YP22)
- SUNCAST Slatwall Wire Basket (MB1224)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478AMGY)
- TENNSCO Heavy Gauge Welded Steel Jumbo Storage Cabinet, 48 in W, 78" H (J1878SUPY)
- TENNSCO Stationary Storage Cabinet, 24 Gauge Steel, 72 in H x 36 in W x 24 in D, Black (7224BK)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430 BLACK)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H (7224LGY)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1470 GRAY)
- TENNSCO Stationary Storage Cabinet, 20 Gauge Steel, 78 in H x 48 in W x 24 in D, Black (J2478SUBK)
- Tennsco Industrial Storage Cabinets