Shop All Industrial Storage Cabinets
Tennsco
24 ga. Steel Storage Cabinet, 36 in W, 72 in H
Mfr # 7214SD
Zoro # G2937352
product price: $502.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$502.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Standard
Product Information
- Brand Tennsco
- MFR # 7214SD
- Zoro # G2937352
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 18 in |
Height | 72 in |
Width | 36 in |
Details
Description
Combination Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 72 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Method of Construction Welded, Number of Cabinet Shelves 5, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Sand, 24 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Wrkbnch, Butcher Block, 48" W, 24" D, Caster Dia.: 3" (WT-2448-3R)
- QUEST MFG Single-Sided Non-Vented Cantilever Shelf, 1U, 19" x 10.5"D, Black (ES0319-0110)
- DAYTON Tank Mixer, Gear Drive, 1/3 HP, 316 SS (32V139)
- JARKE Cantilever Rack Arm, 18 in., 2500 lb. Cap. (25ASL18)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J1878ABK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6618DHMG)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary (2472 SD)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7818ELBK)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXBK)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1442 GRAY)
- LYON 14 ga. ga. Steel Storage Cabinet, 48 in W, 82 in H, Stationary (DD1148)
- Tennsco Industrial Storage Cabinets