Shop All Industrial Storage Cabinets
Lyon
14 ga. ga. Steel Storage Cabinet, 48 in W, 82 in H, Stationary
Mfr # DD1148
Zoro # G3443207
product price: $1,539.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,539.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Duty Rating Extra-Heavy Duty
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Standard
Product Information
- Brand Lyon
- MFR # DD1148
- Zoro # G3443207
- UPC # 694049385251
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 82 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Height | 82 in |
Width | 48 in |
Leg Height | 4 in |
Overall WxDxH | 48 in x 24 in x 82 in |
Overall Depth | 24 in |
Height of Cabinet | 82 in |
Width of Cabinet | 48 in |
Depth of Cabinet | 24 in |
Details
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,450 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Height 82 in, Overall Width 48 in, Audit Trail Storage None, Cabinet Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 19 1/2 in L, 15 1/2 in W, 13 in H (35195GREY)
- GLOBAL INDUSTRIAL Nexel Post Clamp 7/16 Space Black Epoxy (ACB)
- KRUEGER Therma Level Gauge, Tank Depth 39", 2"NPT (H-2-39-ALLSS)
- AT-A-GLANCE Therma Level Gauge, 30" D, 3" Extn, 1.5"NPT (H-1.5-30+3)
- LYON 14 ga. ga. Steel Storage Cabinet, 48 in W, 82 in H, Stationary (DD1120)
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 82 in H, Stationary (DD1115)
- LYON 14 ga. ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (DD1145)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (2503-2S-95)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFA1)
- LITTLE GIANT 16 ga. ga. Steel Tool Storage Locker, 49 in W, 78 in H (SL1-3048-LP)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (FS-36-B)
- Lyon Industrial Storage Cabinets