BackandSideStopKit, 48"W, 36"D, Gry

  • Mfr # SB-3648
  • Zoro # G5825994
product price: 
$
41.19
/ea

Key Features

For Use With
48 in x 36 in Tennsco Workbenches
Depth
36 in
Width
48 in
Assembly
Unassembled
Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SB-3648
Zoro #
G5825994
UPC #
-
Country of Origin
United States

Dimensions

Depth
36 in
Width
48 in
Height
3 in
Overall Height
3 in
Overall Width
48 in
Overall Depth
36 in
For Work Station Width
48 in
Compatible Workstation Width
48 in

Details

For Use With
48 in x 36 in Tennsco Workbenches
Item
Back & Side Stop Kit
Assembly
Unassembled
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Steel
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Color
Gray
Includes
(2) 36 in Side Rails, 48 in Back Rail
Compatible with Manufacturer Part Number
WB-1-3648, WBA-1-3648, WBAT-1-3648
Includes Mounting Hardware
Yes
Metal Material Gauge
16 ga
Product Type
Back & Side Stop Kit
Compatible with Series
WB, WBA, WBAT
Compatible Brand
Tennsco
Shell Material
Steel
Compatible Series
WB, WBA, WBAT
Wire Color
Gray
Compatible Product Type
48 in x 36 in Tennsco Workbenches

Description

Back & Side Stop Kit, Product Type Back & Side Stop Kit, Assembly Unassembled, Color Gray, Overall Width 48 in, Includes (2) 36 in Side Rails, 48 in Back Rail, Includes Mounting Hardware Yes, Material Steel, Overall Depth 36 in, Overall Height 3 in, Compatible with Manufacturer Part Number WB-1-3648, WBA-1-3648, WBAT-1-3648, Finish Powder Coated, For Use With 48 in x 36 in Tennsco Workbenches, Metal Material Gauge 16 ga

Ratings & reviews