Shop TENNSCO

Bolted Workbench, Shop Top, 60 in W, 35-3/8 in to 41-3/8 in Height, 1,900 lb, Straight

  • Mfr # WBAT-1-3660C

  • Zoro # G2178079


product price:  $425.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1,900 lb
Top Thickness
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WBAT-1-3660C
Zoro #
G2178079
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1 3/4 in
Overall Depth
36 in
Overall Width
60 in
Height
35-3/8 in to 41-3/8 in
Width
60 in
Depth
36 in
Non-Metal Top Thickness
1 3/4 in
Maximum Adjustable Height
41 3/8 in
Height Adjustment Mechanism
Bolted
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 3/8 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1,900 lb
Finish
Powder Coated
Edge Type
Straight
Color
Gray
Item
Workbench
Workbench Item
Workbench
Workbench/Table Adjustment
Bolted
Workbench/Table Surface Material
Shop Top
Workbench/Table Frame Material
Steel
Workbench/Workstation Item
Workbench
Includes
Adjustable Legs, Hardware
Workbench/Table Assembly
Unassembled
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
0
Included Components
Stringer
Number of Knockouts
4
Foot Type
Plain
Frame Material Finish
Powder Coated
Frame Construction
Bolted Only
Brake Type
None
Features
Pre-Punched Dual Leg Braces to Accommodate Accessories
Leg Type
Straight Leg
Portability
Stationary
Top Material
Particleboard
Resistance Properties
Corrosion Resistant
Frame Metal Material Gauge
13 ga
Number of Outlets
0
Number of Cabinets
0
Edge Shape
Square
Overall Load Capacity
1,900 lb

Description

Workbench, Height Adjustability Adjustable Height, Top Material Shop Top, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 41 3/8 in, Minimum Adjustable Height 35 3/8 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,900 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.