Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltless Shelf, 24"D x 36"W x 1-1/8"H, Steel

  • Mfr # ZAESH-3624W

  • Zoro # G5741242


original price: $39.59
5% off
new price: $37.59
/ea

Key Features

Shelf Style
Single Straight
Overall Height
1 1/8 in
Overall Width
36 in
Overall Depth
24 in
No. of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZAESH-3624W
Zoro #
G5741242
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/8 in
Overall Width
36 in
Overall Depth
24 in
Depth
24"
Width
36"
Height
1-1/8"

Details

Item
Shelf
Shelf Style
Single Straight
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
Steel
Finish
Electro Coat
Color
Gray
Shelf Capacity
550 lb
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Decking
Wire
Includes
(2) Beams
Finish - Shelving and Racks
Electro Coat
For Use With
Boltless Shelving
Shelf Configuration
Single Straight
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Item - Boltless Shelving Accessories
Shelf
Load Capacity
850 lb
Frame Finish
Zinc Plated
Decking Gauge
5 ga
Decking Style
Wire
Frame Material
Steel
Decking Finish
Zinc Plated

Description

Shelf, Gray, Decking Style Wire, Steel, Zinc Plated Decking Finish, 5 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 1 1/8 in, Overall Width 36 in, Overall Depth 24 in, Load Capacity 850 lb, Includes (2) Beams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.