Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltless Shelf, 24"D x 48"W x 2"H, Steel

  • Mfr # ZVES-4824D SAND

  • Zoro # G5490213


original price: $39.79
5% off
new price: $37.79
/ea

Key Features

Overall Height
2 in
Overall Width
48 in
Overall Depth
24 in
No. of Shelves
1
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZVES-4824D SAND
Zoro #
G5490213
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
48 in
Overall Depth
24 in
Depth
24"
Width
48"
Height
2"

Details

Item
Shelf
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Sand
Shelf Capacity
850 lb
Includes
(4) Shelf Supports, Shelf
Item - Boltless Shelving Accessories
Shelf
Finish - Shelving and Racks
Powder Coated
Shelf Configuration
Single Straight
Decking
Particleboard
Load Capacity
500 lb
Frame Finish
Zinc Plated
Decking Finish
Unfinished
Frame Material
Steel

Description

Shelf, Sand, Particleboard, Unfinished Decking Finish, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 2 in, Overall Width 48 in, Overall Depth 24 in, Load Capacity 500 lb, Includes (4) Shelf Supports, Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.