Boltless Shelving, 12"D x 48"W x 84"H, 5 Shelves, Carbon Steel

  • Mfr # ZA7-4812A-5

  • Zoro # G1972159


product price:  $95.79
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
48 in
Overall Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZA7-4812A-5
Zoro #
G1972159
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
12 in
Width
48"
Depth
12"
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Carbon Steel
Shelving Frame Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
16
Shelf Capacity
500 lb
Shelf Adjustments
1 1/2 in
Includes
(2) Posts, (5) Low Profile Deck Levels
Item - Boltless Shelving
Boltless Shelving
Finish - Shelving and Racks
Electro Coat
Shelf Configuration
Single Straight
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Beam Capacity
500 lb.
Standards
SCS Indoor Advantage(R) Certified
Shelving Configuration
Add-On
Whole Unit Load Capacity
2,500 lb
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Duty Rating
Light-Duty
Shelf Material
Steel
Side Panel Style
Open
Frame Material
Steel
Adjustability
Adjustable
Includes Decking
No
Shelf Adjustment Increments
1 1/2 in
Assembled
Unassembled
Load Capacity per Shelf
500 lb
Post Gauge
16 ga
Beam Profile
Low Profile
Shelf Gauge
14 ga

Description

Boltless Shelving, Low Profile, Overall Depth 12 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (2) Posts, (5) Low Profile Deck Levels, Includes Decking No, 500 lb, Whole Unit Load Capacity 2,500 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Light-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.