Boltless Shelving, 36"D x 36"W x 84"H, 5 Shelves, Carbon Steel

  • Mfr # ZA7-3636A-5W

  • Zoro # G2158917


product price:  $268.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
36 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZA7-3636A-5W
Zoro #
G2158917
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
36 in
Overall Depth
36 in
Width
36"
Height
84"
Depth
36"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Carbon Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
16
Shelf Capacity
600 lb
Shelf Adjustments
1 1/2 in
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Beam Capacity
600 lb.
Item - Boltless Shelving
Boltless Shelving
Shelf Configuration
Single Straight
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Finish - Shelving and Racks
Electro Coat
Includes
(2) Posts, (20) Beams
Standards
SCS Indoor Advantage(R) Certified
Shelf Material
Steel
Includes Decking
Yes
Duty Rating
Light-Duty
Load Capacity per Shelf
600 lb
Shelving Configuration
Add-On
Shelf Gauge
14 ga
Whole Unit Load Capacity
3,000 lb
Adjustability
Adjustable
Frame Material
Steel
Post Gauge
16 ga
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Side Panel Style
Open
Assembled
Unassembled
Shelf Adjustment Increments
1 1/2 in
Beam Profile
Low Profile

Description

Boltless Shelving, Low Profile, Overall Depth 36 in, Overall Height 84 in, Overall Width 36 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (2) Posts, (20) Beams, Includes Decking Yes, 600 lb, Whole Unit Load Capacity 3,000 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Light-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.