Boltless Shelving Unit, 42-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel

  • Mfr # ZLC7-9642S-3W

  • Zoro # G2159501


product price:  $691.99
/ea
Additional $315.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
96 in
Overall Depth
42 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZLC7-9642S-3W
Zoro #
G2159501
UPC #
-
Country of Origin
China

Dimensions

Overall Height
84 in
Overall Width
96 in
Overall Depth
42 in
Width
96-5/8"
Depth
42-5/8"
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
1,600 lb
Shelf Adjustments
1 1/2 in
Shelf Configuration
Single Straight
Beam Capacity
1600 lb.
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Finish - Shelving and Racks
Electro Coat
Includes
(12) Beams, (4) Posts
Item - Boltless Shelving
Boltless Shelving
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
SCS Indoor Advantage(R) Certified
Includes Decking
Yes
Shelving Configuration
Starter
Shelf Material
Steel
Load Capacity per Shelf
1,600 lb
Post Gauge
14 ga
Duty Rating
Heavy-Duty
Shelf Gauge
14 ga
Shelf Adjustment Increments
1 1/2 in
Side Panel Style
Open
Frame Material
Steel
Beam Profile
Channel
Adjustability
Adjustable
Whole Unit Load Capacity
4,800 lb
Maximum Post Load Capacity
13,000 lb with Beam Evenly Spaced at 24 in

Description

Boltless Shelving, Channel, Overall Depth 42 in, Overall Height 84 in, Overall Width 96 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (12) Beams, (4) Posts, Includes Decking Yes, 1,600 lb, Whole Unit Load Capacity 4,800 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.