Box Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (6) Tier, Sand

  • Mfr # BS6-121812-ASD

  • Zoro # G0152367


product price:  $386.99
/ea
Free Shipping & Returns

Key Features

Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(1) Wide, (6) Tier
Number of Openings
6
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS6-121812-ASD
Zoro #
G0152367
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Opening Width
9 5/8 in
Opening Depth
16 7/8 in
Opening Height
10 5/8 in
Frame Material Thickness
16 ga

Details

Item
Box Locker
Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(1) Wide, (6) Tier
Number of Openings
6
Color
Sand
Locker Handle Type
Pull
Legs Included
No
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Beiges/Whites
Item - Box Lockers
Box Locker
Legs
Not Included
Material
Steel
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Locker Configurations
(1) Wide, (6) Tier
Tier
Six
Finish
Powder Coated
Lock Type
Padlock Hasp
Handle Type
Pull
Includes
ID Plate
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Locking System
Padlock Hasp
Door Type
Louvered
Number of Tiers
6
Includes Number Plates
Yes
Frame Assembled
Assembled
Number of Lockers
6
Audit Trail Storage
None
Locker Color
Tan
Number of Units Wide
1

Description

Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 12 in, Handle Type Pull, Includes ID Plate, Locker Material Steel, Number of Lockers 6, Opening Depth 16 7/8 in, Opening Height 10 5/8 in, Opening Width 9 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.