Decking, Particleboard, 72 in W, 48 in D, Natural, Unfinished Finish

  • Mfr # PB-7248-3

  • Zoro # G3118753


product price: $83.04
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Load Capacity
2,750 lb
Color
Natural
For Use With
Heavy Duty Bulk Storage Rack
Finish - Shelving and Racks
Unfinished
Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB-7248-3
Zoro #
G3118753
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
48 in
Overall Width
72 in
Thickness
5/8 in
Width
72"
Depth
48"
Overall Height
5/8 in

Details

Load Capacity
2,750 lb
Color
Natural
For Use With
Heavy Duty Bulk Storage Rack
Finish - Shelving and Racks
Unfinished
Decking Material
Particleboard
Item
Decking
Used With Shelving Style
Bulk Storage Rack
Includes
(1) 72 inx48 in Particleboard Decking
Standards
ANSI M2
Includes Decking
Yes
Frame Finish
Unfinished

Description

Decking, Color Natural, Overall Depth 48 in, Overall Height 5/8 in, Overall Width 72 in, Particleboard Decking Material, Unfinished Frame Finish, Includes (1) 72 inx48 in Particleboard Decking, Includes Decking Yes, Load Capacity 2,750 lb, ANSI M2 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.