Decking, Steel, 48 in W, 36 in D, Industrial Gray, Powder Coated Finish, Gauge: 22
Mfr # BSD-4836
Zoro # G2655475
product price:Â $89.45
/ea
Free Shipping & Returns
Key Features
Load Capacity
4,150 lb
Shelving Gauge
22
Color
Industrial Gray
For Use With
Heavy Duty Bulk Storage Rack
Finish - Shelving and Racks
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BSD-4836
Zoro #
G2655475
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
36 in
Overall Width
48 in
Thickness
9/16 in
Depth
36"
Width
48"
Overall Height
9/16 in
Details
Load Capacity
4,150 lb
Shelving Gauge
22
Color
Industrial Gray
For Use With
Heavy Duty Bulk Storage Rack
Finish - Shelving and Racks
Powder Coated
Decking Material
Steel
Finish
Powder Coated
Item
Decking
Standards
SCS
Includes
(4) Panels
Used With Shelving Style
Bulk Storage Rack
Decking Gauge
22 ga
Includes Decking
Yes
Frame Finish
Powder Coated
Description
Decking, Color Industrial Gray, Overall Depth 36 in, Overall Height 9/16 in, Overall Width 48 in, Steel Decking Material, Powder Coated Frame Finish, Includes (4) Panels, Includes Decking Yes, Load Capacity 4,150 lb, SCS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.