Shop All Industrial Storage Cabinets
Tennsco
Heavy Gauge Welded Steel Jumbo Combination Steel Storage Cabinet, 48" W, 78" H
Mfr # J2478SUCPY
Zoro # G2186482
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,478.99
Free 30-Day Returns
Key Features
- Material Heavy Gauge Welded Steel
- Color Putty
- Overall Width 48"
- Number of Shelves 5
- Number of Doors 2
Product Information
- Brand Tennsco
- MFR # J2478SUCPY
- Zoro # G2186482
- UPC # 044767129567
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48" |
Overall Height | 78" |
Depth | 24" |
Details
Description
Jumbo Combination Steel Storage Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Blouse Displayer, with Waist Cincher, PK6 (1814)
- MOLDED FIBERGLASS Gray Fiberglass Lid (9201185136)
- ZORO SELECT Drum Liner, Straight, 30 gal., 4 mil, PK100 (35KT72)
- SIMPSON STRONG-TIE Galvanized Silver Steel Panel Sheathing Clip For 1/2 (PSCL 15/32)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7214BK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6024BK)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary (JAN6618DHMG)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J1878ABK)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXMG)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4224DLX)
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (MJ248BL)
- Tennsco Industrial Storage Cabinets