Tennsco

Legal Size Starter Unit


original price: $1,041.00
16% off
new price: $864.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Type Starter
  • Color Sand
  • Height 76 in
  • Depth 30 in
  • Shelf Capacity 400 lb
See all product information

Product Information

Dimensions

Height 76 in
Depth 30 in
Width 36 in
Overall Height 76 in
Overall Width 36 in
Overall Depth 30 in

Details

Item Open-File Shelves
Type Starter
Color Sand
Shelf Capacity 400 lb
Includes Shelf, Shelf Supports, T Upright
Number of Shelves 12
Construction Steel
Finish Powder Coated
Material Steel
Product Type Single Face Open-File Shelves
Assembly Unassembled
Shelf Material Gauge 22 ga
Divider Adjustment Increment 2 in
Back Style Open
Number of Dividers 60
Weight Capacity 2,400 lb
Shelf Dividers Compatible
Mobility Stationary
Shelf Adjustment Increment 1 1/2 in
Dividers per Shelf 5

Description

Open-File Shelves, Product Type Single Face Open-File Shelves, Material Steel, Number of Dividers 60, Overall Height 76 in, Overall Depth 30 in, Overall Width 36 in, Caster Type Not Applicable, Color Sand, Back Style Open, Number of Shelves 12, Weight Capacity 2,400 lb, Shelf Adjustment Increment 1 1/2 in, Standards Not Applicable, Shelf Capacity 400 lb, Assembly Unassembled, Caster Material Not Applicable, Divider Adjustment Increment 2 in, Dividers per Shelf 5, Door Closure Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.