LightFrame, Steel, 60"W, Blk, Overhead
- Mfr # TWLB-60
- Zoro # G709534605
product price:Â
$
55.99
/ea
Key Features
Frame Color
Black
Overall Depth
13 1/2 in
Overall Width
60 in
Product Type
Light Frame
Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TWLB-60
- Zoro #
- G709534605
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 13 1/2 in
- Overall Width
- 60 in
- Power Cord Length
- 8 in
- Overall Fixed Height
- 3 1/2 in
- For Work Station Width
- 72 in, 96 in
- Height Adjustability
- Adjustable Height
Details
- Item
- Light Frame
- Frame Color
- Black
- Product Type
- Light Frame
- Frame Material
- Steel
- Includes Mounting Hardware
- Yes
- Assembly
- Partially Assembled
- Includes Bulbs
- No
- Includes
- Mounting Brackets
- For Location
- Indoor
- Compatible with Manufacturer Part Number
- WBRU-24A, WBRU-42A
- Compatible Brand
- Tennsco
- Compatible with Series
- Workbench Cantilevered Upright Frames
- Compatible Series
- Workbench Cantilevered Upright Frames
Description
Light Frame, Product Type Light Frame, Assembly Partially Assembled, Frame Color Black, Frame Material Steel, Includes Bulbs No, Includes Mounting Hardware Yes, Lighting Technology Not Applicable, Mounting Location Overhead, Number of Bulbs Not Applicable, Operating Voltage Not Applicable, Overall Depth 13 1/2 in, Overall Width 60 in, Overall Fixed Height 3 1/2 in, Power Cord Length 8 in, Compatible with Manufacturer Part Number WBRU-24A, WBRU-42A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.