Metal Shelf, 18"D x 48"W x 1-5/16"H, Carbon Steel

  • Mfr # Q-4818

  • Zoro # G5679877


product price:  $32.99
/ea

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
18 in
Overall Height
1 5/16 in
Shelf Capacity
550 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Q-4818
Zoro #
G5679877
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
1 5/16 in
Width
48"
Depth
18"
Height
1-5/16"

Details

Item
Shelf
Color
Gray
Shelf Capacity
550 lb
Finish
Epoxy Coated
Shelf Style
Solid
Finish - Shelving and Racks
Powder Coated
Gauge
20 ga
For Use With
48 in Units
Assembly
Unassembled
Material
Steel
Includes
(4) Shelf Clips, Shelf
Shelving Style
Solid
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Load Capacity
550 lb

Description

Shelf, Epoxy Coated, Steel, 20 ga, Overall Depth 18 in, Overall Height 1 5/16 in, Overall Width 48 in, Load Capacity 550 lb, Shelf Style Solid, Gray, Includes (4) Shelf Clips, Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.