Metal Shelving, 24"D x 48"W x 87"H, 5 Shelves, Carbon Steel

  • Mfr # QCH5-4824AB

  • Zoro # G9834097


product price:  $298.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QCH5-4824AB
Zoro #
G9834097
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
84 in
Width
48"
Height
87"
Depth
24"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
550 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Gauge
20
Includes
(20) Shelf Chips, (5) Adjustable Shelves, Back Panel, Beaded T-Post End Panels, Offset Angle Post
Shelving Type
Add-On
Shelving Style
Closed
Material
Carbon Steel
Finish - Shelving and Racks
Powder Coated
Item - Shelving
Metal Shelving
Shelf Adjustments
1 in
No. of Shelves
5
Shelving Post Gauge
14
Standards
SCS
Number of Drawers
0
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Frame Material
Steel
Assembled
Unassembled
Whole Unit Load Capacity
2,750 lb
Duty Rating
Medium-Duty
Shelf Configuration
Add-On
Post Gauge
14 ga
Load Capacity per Shelf
550 lb
Post Construction
Bead
Shelf Adjustment Increments
1 in

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 550 lb, Whole Unit Load Capacity 2,750 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Post Construction Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.