Shop TENNSCO
See all product information
Create Account
BackandSideStopKit, 48"W, 30"D, Gry
- Mfr # SB-3048
- Zoro # G5528381
product price:Â
$
37.15
/ea
Key Features
For Use With
Workbenches
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Includes
(2) 30 in Side Rails, 48 in Back Rail, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SB-3048
- Zoro #
- G5528381
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Width
- 48 in
- Depth
- 30 in
- Overall Height
- 3 in
- Overall Depth
- 30 in
- For Work Station Width
- 48 in
- Overall Width
- 48 in
- For Top Width
- 48 in
- Compatible Workstation Width
- 48 in
Description
Back & Side Stop Kit, Product Type Back & Side Stop Kit, Assembly Unassembled, Color Gray, Overall Width 48 in, Includes (2) 30 in Side Rails, 48 in Back Rail, Hardware, Includes Mounting Hardware Yes, Material Steel, Overall Depth 30 in, Overall Height 3 in, Compatible with Manufacturer Part Number WB-1-3048, WBA-1-3048, WBAT-1-3048, Finish Powder Coated, For Use With Workbenches, Metal Material Gauge 16 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.