ShelfRiser, Steel, Gry, 60"W

  • Mfr # RE-1060 MED GREY
  • Zoro # G5441712
product price: 
$
76.25
/ea

Key Features

For Use With
Workbenches
Assembly
Unassembled
Includes
End Supports
Depth
10 1/2 in
Load Capacity
450 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RE-1060 MED GREY
Zoro #
G5441712
UPC #
-
Country of Origin
United States

Dimensions

Depth
10 1/2 in
Width
60 in
Height
12 in
For Top Width
60 in
Overall Width
60 in
Overall Depth
10 1/2 in
Overall Fixed Height
12 in
Height Adjustability
Fixed Height
For Work Station Width
60 in

Details

For Use With
Workbenches
Item
Shelf Riser
Assembly
Unassembled
Includes
End Supports
Load Capacity
450 lb
Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Finish
Powder Coated
Material
Steel
Standards
SCS Indoor Advantage(R) Certified
Mount Type
Bolts, Nuts
Metal Material Gauge
16 ga
Number of Shelves
1
Frame Material
Steel
Includes Mounting Hardware
Yes
Weight
27 lb
Top Material
Steel
Number of Knockouts
4
Features
May Be Double Stacked, Risers Have A 1 1/2 in Tall Backstop, Wiring Kit Not Included
Overall Load Capacity
450 lb
Outlet Type
Three Prong
Number of Outlets
4
ESD Safe
Yes
Frame Material Finish
Powder Coated
Riser Type
Electrical Riser
Compatible with Series
WB, WBA, WBAT
Product Type
Riser
Compatible Brand
Tennsco
Compatible with Manufacturer Part Number
Compatible Series
WB, WBA, WBAT

Description

Shelf Riser, Height Adjustability Fixed Height, Riser Type Electrical Riser, Top Material Steel, Color Gray, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Maximum Adjustable Height Not Applicable, Metal Material Gauge 16 ga, Minimum Adjustable Height Not Applicable, Mount Type Bolts, Nuts, Number of Knockouts 4, Number of Outlets 4, Number of Shelves 1, Overall Depth 10 1/2 in, Overall Fixed Height 12 in, Overall Load Capacity 450 lb

Ratings & reviews