ShelfRiser, Steel, Gry, 60"W

  • Mfr # REI-1060-WK-1
  • Zoro # G0152890
product price: 
$
291.99
/ea
Free Shipping & Returns

Key Features

For Use With
Workbenches
Width
60 in
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Color
Gray
Height
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
REI-1060-WK-1
Zoro #
G0152890
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Height
12 in
Depth
10 in
Overall Width
60 in
Height Adjustability
Fixed Height
For Top Width
60 in
Overall Depth
10 in
Overall Fixed Height
12 in
For Work Station Width
60 in
Fits Chest Size
May Be Double Stacked, Risers Have A 1 1/2 in Tall Backstop, Wiring Kit Included And Installed

Details

For Use With
Workbenches
Item
Shelf Riser
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Color
Gray
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Load Capacity
450 lb
Material
Steel
Assembly
Unassembled
Includes
End Supports
Standards
SCS Indoor Advantage(R) Certified
Weight
30 lb
Metal Material Gauge
16 ga
Riser Type
Electrical Riser
Frame Material
Steel
Top Material
Steel
Number of Shelves
1
Mount Type
Bolts, Nuts
Number of Outlets
4
Frame Material Finish
Powder Coated
Includes Mounting Hardware
Yes
ESD Safe
Yes
Features
May Be Double Stacked, Risers Have A 1 1/2 in Tall Backstop, Wiring Kit Included And Installed
Outlet Type
Three Prong
Overall Load Capacity
450 lb
Number of Knockouts
4
Compatible with Series
WB, WBA, WBAT
Compatible Brand
Tennsco
Product Type
Riser
Compatible with Manufacturer Part Number
Compatible Series
WB, WBA, WBAT
Wire Color
Gray
Compatible Product Type
Workbenches

Description

Electronic Riser, Height Adjustability Fixed Height, Riser Type Electrical Riser, Top Material Steel, Color Gray, Frame Material Carbon Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Maximum Adjustable Height Not Applicable, Metal Material Gauge 16 ga, Minimum Adjustable Height Not Applicable, Mount Type Bolts, Nuts, Number of Knockouts 4, Number of Outlets 4, Number of Shelves 1, Overall Depth 10 in, Overall Fixed Height 12 in, Overall Load Capacity 450 lb

Ratings & reviews