BackandSideStopKit, 60"W, 30"D, Blk

  • Mfr # HWB-BES-6030ME
  • Zoro # G9399442
product price: 
$
44.35
/ea

Key Features

For Use With
60 in x 30 in Workbenches
Color
Black
Finish
Powder Coated
Width
60 in
Height
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HWB-BES-6030ME
Zoro #
G9399442
UPC #
192109037343
Country of Origin
United States

Dimensions

Width
60 in
Height
6 in
Depth
30 in
Overall Width
60 in
For Top Width
60 in
Overall Height
6 in
For Top Depth
30 in
For Work Station Width
60 in
Overall Depth
30 in
Compatible Workstation Width
60 in

Details

For Use With
60 in x 30 in Workbenches
Item
Back & Side Stop Kit
Color
Black
Finish
Powder Coated
Includes
(2) End Stops, Back Stop
Green Certification or Other Recognition
GREENGUARD(R) Certified
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Assembly
Unassembled
Compatible with Manufacturer Part Number
HWB6030E, HWB6030M, HWB6030S
Metal Material Gauge
12 ga
Includes Mounting Hardware
Yes
Product Type
Back & Side Stop Kit
Compatible with Series
HWB6030E-ME, HWB6030M-ME, HWB6030S-ME
Compatible Brand
Hallowell
Shell Material
Steel
Compatible Series
HWB6030E-ME, HWB6030M-ME, HWB6030S-ME
Wire Color
Black
Compatible Product Type
60 in x 30 in Workbenches

Description

Back Stop, Product Type Back Stop, Assembly Unassembled, Color Black, Overall Width 60 in, Includes (2) End Stops, Back Stop, Includes Mounting Hardware Yes, Material Steel, Overall Depth 30 in, Overall Height 6 in, Compatible with Manufacturer Part Number HWB6030E, HWB6030M, HWB6030S, Finish Powder Coated, For Use With 60 in x 30 in Workbenches, Metal Material Gauge 12 ga, For Top Depth 30 in, For Top Width 60 in, For Work Station Width 60 in

Ratings & reviews