BackandSideStopKit, 72"W, 36"D, Gry

  • Mfr # SB-3672
  • Zoro # G5499191
product price: 
$
49.95
/ea

Key Features

For Use With
72 in x 36 in Tennsco Workbenches
Finish
Powder Coated
Width
72 in
Material
Steel
Depth
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SB-3672
Zoro #
G5499191
UPC #
-
Country of Origin
United States

Dimensions

Width
72 in
Depth
36 in
Height
3 in
Overall Height
3 in
Overall Width
72 in
For Work Station Width
72 in
Overall Depth
36 in
For Top Width
72 in
Compatible Workstation Width
72 in

Details

For Use With
72 in x 36 in Tennsco Workbenches
Item
Back & Side Stop Kit
Finish
Powder Coated
Material
Steel
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Includes
(2) 36 in Side Rails, 72 in Back Rail, Hardware
Assembly
Unassembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Gray
Compatible with Series
EB, WB, WBA, WBAT
Product Type
Back & Side Stop Kit
Compatible with Manufacturer Part Number
EB-3672, WB-1-3672, WBA-1-3672, WBAT-1-3672
Metal Material Gauge
16 ga
Includes Mounting Hardware
Yes
Compatible Brand
Tennsco
Shell Material
Steel
Compatible Series
EB, WB, WBA, WBAT
Wire Color
Gray
Compatible Product Type
72 in x 36 in Tennsco Workbenches

Description

Back & Side Stop Kit, Product Type Back & Side Stop Kit, Assembly Unassembled, Color Gray, Overall Width 72 in, Includes (2) 36 in Side Rails, 72 in Back Rail, Hardware, Includes Mounting Hardware Yes, Material Steel, Overall Depth 36 in, Overall Height 3 in, Compatible with Manufacturer Part Number EB-3672, WB-1-3672, WBA-1-3672, WBAT-1-3672, Finish Powder Coated, For Use With 72 in x 36 in Tennsco Workbenches, Metal Material Gauge 16 ga

Ratings & reviews