Shelving Storage Cabinet, 72 in H, 36 in W, Swing, Keyed, Light Gray, 4 Shelves, 0 Drawers

  • Mfr # CVD1470 LIGHT GREY

  • Zoro # G2937827


product price:  $559.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Cabinet Style
Shelving
Door Type
Clearview
Lock Type
Keyed
Overall Height
72 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CVD1470 LIGHT GREY
Zoro #
G2937827
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Width
36 in
Panel Material Thickness
24 ga
Width of Cabinet
36 in
Height of Cabinet
72 in
Depth of Cabinet
18 in

Details

Cabinet Style
Shelving
Door Type
Clearview
Lock Type
Keyed
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Color
Light Gray
Shelf Capacity
150 lbs
Number of Doors
2
Material
Steel
Standards
ANSI/BIFMA, SCS
Assembled/Unassembled
Unassembled
Includes
1 Bottom Shelf, 4 Adjustable Shelves, Key Lock with 2 Keys
Method of Construction
Bolted
Locking Cabinet
Yes
Cabinet Locking Mechanism
Keyed
Number of Cabinet Shelves
4
Casters Included
No
Cabinet Finish
Powder Coated
Door Handle Type
Swing

Description

Storage Cabinet, Cabinet Color Light Gray, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products