Standard Door Mobile Storage Cabinet, 36 in W, 72 in H, 18 in D, Black

  • Mfr # CK1470-BLK

  • Zoro # G302745156


product price:  $474.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width of Cabinet
36 in
Depth of Cabinet
18 in
Height of Cabinet
72 in
Number of Shelves
5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK1470-BLK
Zoro #
G302745156
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
18 in
Height of Cabinet
72 in
Overall Height
72 in
Overall Depth
18 in
Overall Width
36 in

Details

Number of Shelves
5
Color
Black
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Standard
Item
Mobile Storage Cabinet
Duty Rating
Commercial
Gauge
20/22/24
Item - Storage Cabinets
Storage Cabinet
Method of Construction
Bolted
Cabinet Color
Black
Standards
SCS
Number of Cabinet Shelves
5
Cabinet Handle Style
Recessed
Locking Points
3 Points
Locking Cabinet
Yes
Shelf Capacity
200 lb
Cabinet Locking Mechanism
Keyed
No. of Drawers
0
Material - Cabinets
Steel
Finish
Powder Coated
Handle Type
Recessed
Cabinet Door Type
Standard
Cabinet Strength Rating
Commercial
Assembled/Unassembled
Unassembled
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Finish - Cabinets
Powder Coated
Cabinet Style
Shelving
Door Handle Type
Locking
Lock Type
Keyed
Cabinet Finish
Powder Coated
Mobility
Mobile
Cabinet Material
Steel
For Use Indoors/Outdoors
No
Body Panel Type
Solid
Base Type
Casters
Cabinet Storage Components
Shelves
Shelf Adjustability
Adjustable
Load Capacity per Shelf
200 lb
Frame Assembled
Unassembled
For Use Outdoors
No

Description

Mobile Storage Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.