Standard Door Mobile Storage Cabinet, 36 in W, 78 3/4 in H, 18 in D, Sand

  • Mfr # CK7218-SND

  • Zoro # G902745099


product price:  $571.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width of Cabinet
36 in
Depth of Cabinet
18 in
Height of Cabinet
78 3/4 in
Number of Shelves
5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CK7218-SND
Zoro #
G902745099
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
18 in
Height of Cabinet
78 3/4 in
Overall Width
36 in
Overall Height
72 in
Overall Depth
18 in

Details

Number of Shelves
5
Color
Sand
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Standard
Item
Mobile Storage Cabinet
Duty Rating
Commercial
Cabinet Strength Rating
Commercial
Cabinet Door Type
Standard
Finish - Cabinets
Powder Coated
Cabinet Style
Shelving
Shelf Capacity
200 lb
No. of Drawers
0
Cabinet Color
Sand
Number of Cabinet Shelves
5
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Assembled/Unassembled
Assembled
Finish
Powder Coated
Item - Storage Cabinets
Specialty Cabinet
Standards
SCS
Method of Construction
Welded
Material - Cabinets
Steel
Cabinet Material
Steel
Mobility
Mobile
Cabinet Finish
Powder Coated
Body Panel Type
Solid
Frame Assembled
Assembled
Base Type
Casters
Door Handle Type
Locking
For Use Outdoors
No
Load Capacity per Shelf
200 lb
Cabinet Storage Components
Shelves
Shelf Adjustability
Adjustable
For Use Indoors/Outdoors
No
Lock Type
Keyed

Description

Mobile Storage Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.