Wardrobe Locker, 12 in W, 18 in D, 36 in H, (1) Tier, (1) Wide, Sand

  • Mfr # STS-121836-ASD

  • Zoro # G0152638


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
36 in
Opening Height
36 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STS-121836-ASD
Zoro #
G0152638
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
36 in
Opening Height
36 in
Opening Width
12 in
Opening Depth
18 in
Frame Material Thickness
16 ga

Details

Color
Sand
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Finish
Powder Coated
Handle Type
Recessed Lift
Lock Type
Padlock Hasp
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Item - Wardrobe Lockers
Wardrobe Locker
Material
Steel
Legs
Not Included
Legs Included
No
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Handle Type
Recessed Lift
Locker Door Type
Louvered
Number of Openings
1
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled/Unassembled
Assembled
Hooks per Opening
3
Locker Material
Steel
Tier
One
Locker Configurations
(1) Wide, (1) Tier
Locker Color Family
Beiges/Whites
Method of Construction
Welded
Number of Units Wide
1
Number of Tiers
1
Includes Hanging Rod
Yes
Includes Number Plates
Yes
Frame Assembled
Assembled
Locker Color
Tan
Locker Finish
Powder Coated
Audit Trail Storage
None

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 36 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 18 in, Opening Height 36 in, Opening Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.