Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (3) Tier, Medium Gray

  • Mfr # TTS-121824-1MG

  • Zoro # G0152139


product price:  $345.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
22 1/4 in
Locker Configuration
(1) Wide, (3) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTS-121824-1MG
Zoro #
G0152139
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Depth
16 7/8 in
Opening Width
9 5/8 in
Frame Material Thickness
16 ga

Details

Color
Medium Gray
Locker Configuration
(1) Wide, (3) Tier
Door Type
Louvered
Item
Wardrobe Locker
Handle Type
Recessed Lift
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Legs
Included
Locker Lock Type
Accommodates Built-In Lock or Padlock
Item - Wardrobe Lockers
Wardrobe Locker
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Legs Included
Yes
Tier
Three
Locker Material
Steel
Lock Type
Padlock Hasp
Hooks per Opening
3
Locker Handle Type
Recessed Lift
Assembled/Unassembled
Assembled
Locker Configurations
(1) Wide, (3) Tier
Material
Steel
Locker Color Family
Grays
Number of Openings
3
Locker Door Type
Louvered
Hook Type
(3) Hooks
Audit Trail Storage
None
Number of Tiers
3
Locker Color
Medium Gray
Locker Finish
Powder Coated
Frame Assembled
Assembled
Number of Units Wide
1
Includes Number Plates
Yes
Number of Lockers
3

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Medium Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 16 7/8 in, Opening Height 22 1/4 in, Opening Width 9 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.