Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Wide, (2) Tier, Sand
Mfr # DTS-151836-1 SAND
Zoro # G6240683
product price:Â $333.99
/ea
Free Shipping & Returns
Key Features
Overall Width
15 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 1/4 in
Locker Configuration
(1) Wide, (2) Tier
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DTS-151836-1 SAND
Zoro #
G6240683
UPC #
-
Country of Origin
Japan
Dimensions
Overall Width
15 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 1/4 in
Opening Depth
16 7/8 in
Opening Width
12 5/8 in
Frame Material Thickness
16 ga
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 15 in, Handle Type Recessed Lift, Includes ID Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 16 7/8 in, Opening Height 34 1/4 in, Opening Width 12 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.