Wardrobe Locker, 36 in W, 15 in D, 78 in H, (3) Tier, (3) Wide, Medium Gray

  • Mfr # TTS-121524-3MG

  • Zoro # G2176730


product price:  $903.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
22 1/4 in
Locker Configuration
(3) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TTS-121524-3MG
Zoro #
G2176730
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Depth
13 7/8 in
Opening Width
9 5/8 in
Frame Material Thickness
16 ga

Details

Color
Medium Gray
Locker Configuration
(3) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Number of Openings
9
Material
Steel
Item - Wardrobe Lockers
Wardrobe Locker
Legs
Included
Locker Configurations
(3) Wide, (3) Tier
Assembled/Unassembled
Assembled
Locker Material
Steel
Legs Included
Yes
Locker Lock Type
Accommodates Built-In Lock or Padlock
Lock Type
Padlock Hasp
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Handle Type
Recessed Lift
Tier
Three
Hooks per Opening
3
Locker Door Type
Louvered
Locker Color Family
Grays
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Locker Handle Type
Recessed Lift
Hook Type
(3) Hooks
Number of Tiers
3
Locker Color
Medium Gray
Frame Assembled
Assembled
Locker Finish
Powder Coated
Includes Number Plates
Yes
Number of Units Wide
3
Number of Lockers
9
Audit Trail Storage
None

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Medium Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 9, Opening Depth 13 7/8 in, Opening Height 22 1/4 in, Opening Width 9 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.