Wardrobe Locker, 36 in W, 18 in D, 66 in H, (2) Tier, (3) Wide, Sand

  • Mfr # DTS-121830-3SD

  • Zoro # G2177047


product price:  $729.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
66 in
Opening Height
28 1/4 in
Locker Configuration
(2) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTS-121830-3SD
Zoro #
G2177047
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
66 in
Opening Height
28 1/4 in
Opening Depth
16 7/8 in
Opening Width
9 5/8 in
Frame Material Thickness
16 ga

Details

Color
Sand
Locker Configuration
(2) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Configurations
(3) Wide, (2) Tier
Item - Wardrobe Lockers
Wardrobe Locker
Locker Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Lock Type
Padlock Hasp
Material
Steel
Locker Handle Type
Recessed Lift
Locker Lock Type
Accommodates Built-In Lock or Padlock
Hooks per Opening
3
Locker Color Family
Beiges/Whites
Tier
Two
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Number of Openings
6
Finish
Powder Coated
Legs Included
Yes
Assembled/Unassembled
Assembled
Locker Door Type
Louvered
Handle Type
Recessed Lift
Legs
Included
Hook Type
(3) Hooks
Includes Number Plates
Yes
Number of Lockers
6
Number of Tiers
2
Number of Units Wide
3
Locker Finish
Powder Coated
Audit Trail Storage
None
Locker Color
Tan
Frame Assembled
Assembled

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 66 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 16 7/8 in, Opening Height 28 1/4 in, Opening Width 9 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.